Beli refrigerated air dryers di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Future Star Dryeratribut:
- Ambient Temperature (°C): ≤38
- Inlet Temperature (°C): <80
- Pressure Dew Point (°C): 3 to 10
- Power Supply (V/Hz): 220/50
- Rated Working Pressure (MPa): ≤1.0
- INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)Deskripsi:Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.atribut:
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Air Outlet Type: NPT
- Dew Point Temperature (°F): 50
- Drain Included: Yes
- Finish: Powder Coated
- Heat Exchanger Material: Aluminium
- Input Voltage (V): 115 AC
- Iso Class: 6
- Maximum Incoming Pressure (psi): 203
- Phase: Single
- Refrigerant: R-134A
- Mark Refrigerant Air Dryeratribut:
- Pressure (bar): 13
- Voltage (V): 230
- Phase (Ph): 1
- Frequency (Hz): 50
- KRISBOW Pengering Udaraatribut:
- Refrigerant: R134a
- Power (V): AC 220/50Hz 1Phase
- Diameter of Air Entry and Exit Tube (inch): 1
- Packing Dimensions (cm): 70x42x71
- Pressure Dew Point (°C): 2 - 5 (equal to air dew-point 20°C)
- Refrigerant Compressor Motor (HP): 1/2
- CKD Refrigerated Air Dryer Zero AquaDeskripsi:Removing moisture from compressed air, prevent the problem of pneumatic equipment by moisture. Equipment for moisture in the compressed air is removed to give a dry airatribut:
- Working Fluid: Compressed air
- Inlet Air Temperature (°C): 5 to 80
- Exit Air Pressure Dew Point (°C): 10
- Inlet air Pressure (MPa): 0.15 to 1.0
- Amount of Treated Air at 50/60Hz (m³/minute): 0.30/0.35 (inlet air temperature 55 °C, inlet air pressure 0.7 MPa, ambient temperature 32 °C)
- Ambient Temperature (°C): 2 to 45 (for power supply voltage +/- 5%)
- Connection aperture: R1/2
- Mass (kg): 21
- Maximum Working Pressure (MPa): 1
- MEIJI AIR COMPRESSOR MFG. Refrigerated Air Dryer Dr Type (Standard Inlet Specification) (Pengering Udara)Deskripsi:Refrigerated air dryer compatible with new fluorocarbons. Efficiently removes moisture from compressed air. Uses a stainless steel shell heat exchanger that is suited to the clean air era. The heat exchanger pressure loss is 0.015 MPa or less, making it ideal for long-term use. A filter is included as standard on the condenser intake port to improve maintenance performance.* It will be delivered on the car. It is not possible to unload from the truck, carry it into the building, or unpack it. Customers are requested to install and install the product. It will not be possible to deliver to a private home (personal name).atribut:
- Ambient Temperature (°C): (Processing conditions) 32, (Usage conditions) 2-45
- Inlet air Pressure (MPa): 0.69
- Operating Pressure (MPa): 0.2~0.98
- Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Rantai Elektrik)atribut:
- Voltage (V): 230
- Dimension C (mm): 250
- Dimension D (mm): 245
- Load Chain Diameter (mm): 7.1
- Motor Power 220V (kW): 1.1
- Phase: 1
- SMC Refrigerated Air Dryeratribut:
- Option A: Standard
- Option B: Standard
- Option C: Without Chinese Labels And A Chinese Operation Manual
- Option D: Standard
- Option F: Without A Heavy-Duty Auto Drain
- Option E: Standard
- Option G: Without A Circuit Breaker
- Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
- Option I: Timer Type Solenoid Valve Without Auto Drain
- Voltage (V AC): Single-Phase 230 (50 Hz)
- Yama Air Dryer (Pengering Angin Kompresor)Deskripsi:Yama Air Dryer 7.5HP Didesain untuk suhu udara tropis dengan Ambient Temperature 38o C. dan mengurangi Suhu Temperatur udara darii kompresor < 60o C. dengan maksimal tekanan kerja 10BAR.atribut:
- Voltage (V): 220
- Dimensions (cm): 813 SCFM
- Frequency (Hz): 50
- Working Pressure (Bar): 6-10
- Refrigerant: R22
- Air Adaptor Diameter (inch): 2
- Diameter In (inch): 1
- Diameter Out (inch): 1
- SMC Refrigerated Air Dryer With After Cooleratribut:
- Air Compressor Size (kW): 11
- Option I: Without A Timer Controlled Solenoid Valve Type Auto Drain
- Option C: Standard
- Option D: Without A Heavy-Duty Auto Drain
- Option E: Without A Motor Type Auto Drain
- Option A: Standard
- Option B: Without Chinese Labels And A Chinese Operation Manual
- Option F: Without A Circuit Breaker
- Option G: 10:The Power Cable With Plug;20,23:Power Supply Terminal Block Connection
- Option H: Without A Terminal Block For Power Supply, Operating And Error Signals
- Voltage (V AC): Single-Phase 230 (60 Hz)
- HANKISON Refrigerated Compressed Air Dryer (Pengering Udara Kompresor)Deskripsi:Non-cycling refrigerated compressed air dryers have cooling systems that run continuously until manually turned off. These dryers are suitable for applications that need a constant supply of compressed air.atribut:
- UNSPSC: 23201202
- Drain Included: Yes
- Input Voltage (V): 115 AC
- Maximum Ambient Temperature (°F): 110
- Phase: Single
- Refrigerant: R-134A
- monotaro Substantial Microscope (Mikroskop)Deskripsi:It is 20 x magnification, 40 x switching type.atribut:
- Working Distance (mm): 53
- Base Dimensions (mm): W114 X D168 X H22
- Stand: Pole stand type
- Focus Adjustment: Mirror vertical movement type
- Eyepiece: 10 x (20 fields of view)
- Objective Lens: 2x, 4x (switchable)
- Pillar Stand Diameter (mm): 14
- Eyepiece tilt angle (degrees): 45
- Height (mm): 220-300
-
Instruction Manual:
- Mass (kg): 1.67
- Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
- INGERSOLL RAND Rotary Screw Electric Air Compressor (Kompresor Angin)Deskripsi:These rotary screw air compressors mount to the top of a horizontally oriented air tank. Air tanks are used for temporary storage of compressed air and to supply additional air to tools and equipment during periods of high demand.atribut:
- UNSPSC: 40151601
- Air Dryer Included: Yes
- Control Type: Automatic On/Off
- Duty cycle: Continuous
- Enclosure Type: Totally Enclosed
- Frequency (Hz): 60
- Lubrication Type: Synthetic Oil
- Maximum Operating Pressure (psi): 145
- Outlet Gender: Female
- Outlet Size (inch): 3/4
- Outlet Type: NPT
- Overall Depth (inch): 29
- Phase: Three
- Pump Type : Rotary Screw
- Series: UP6 TAS
- Standards: ASME Approved
- Tank Style: Horizontal
- Future Star Precision Filteratribut:
- Mikron: 0.1, 1, 3
Daftar Harga refrigerated air dryers Terbaru November 2026
| Future Star Dryer | Rp7.099.900 |
| INGERSOLL RAND Refrigerated Compressed Air Dryer (Pengering Udara Kompresor) | Rp40.999.900 |
| Mark Refrigerant Air Dryer | Rp33.999.900 |
| KRISBOW Pengering Udara | Rp12.999.900 |
| CKD Refrigerated Air Dryer Zero Aqua | Rp32.999.900 |
| MEIJI AIR COMPRESSOR MFG. Refrigerated Air Dryer Dr Type (Standard Inlet Specification) (Pengering Udara) | Rp27.999.900 |
| Wipro Electric Chain Hoist 1 Phase Heavy Duty (Katrol Rantai Elektrik) | Rp26.999.900 |
| Kaishan Pengering Udara | Rp8.099.900 |
| SMC Refrigerated Air Dryer | Rp25.999.900 |
| Yama Air Dryer (Pengering Angin Kompresor) | Rp20.999.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































/geP109563590-1.jpg)



%20(Pengering%20Udara)/kcP114756732-1.jpg)
/7xP105300285-1.jpg)


/qbP110435947-1.jpg)

/ggP109561592-1.jpg)
/6kP111244236-1.jpg)


/p2P101562902-8.jpg)
/i3P109563651-1.jpg)

/cpP106180457-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)